Adaptor Sleeve, HE Series, M 100x2, 88.9 mm Shaft Dia., 97 mm LG, 130 mm Nut Dia.

  • ERIKS:14586562
Image 1
Image 2
Image 1
Image 2
Save to list

€278.34/ pieceexcl. VAT

€336.79incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
88.9 mm
Thread Size
M 100x2
Length
97
Nut Outer Diameter
130
d
100 mm
d1
88.9 mm
G
M 100x2
prepared for oil injection
No