



€279.30/ pieceexcl. VAT
€337.95incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 88.9 mm |
Thread Size | M 100x2 |
Length | 76 |
Nut Outer Diameter | 130 |
d | 100 mm |
d1 | 88.9 mm |
G | M 100x2 |
prepared for oil injection | No |