



€19.74/ pieceexcl. VAT
€23.89incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 28.57 mm |
Thread Size | M 35x1.5 |
Length | 43 |
Nut Outer Diameter | 52 |
d | 35 mm |
d1 | 28.57 mm |
G | M 35x1.5 |
prepared for oil injection | No |