Adaptor Sleeve, HA Series, Tr360x5, 341.3125 mm Shaft Dia., 188 mm LG, 420 mm Nut Dia.

  • ERIKS:14586513
Image 1
Image 2
Image 1
Image 2
Save to list

€3,822.36/ pieceexcl. VAT

€4,625.06incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
341.31 mm
Thread Size
Tr360x5
Length
188
Nut Outer Diameter
420
d
360 mm
d1
341.31 mm
G
Tr360x5
prepared for oil injection
No