



€3,101.82/ pieceexcl. VAT
€3,753.20incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 303.21 mm |
Thread Size | Tr320x5 |
Length | 171 |
Nut Outer Diameter | 380 |
d | 320 mm |
d1 | 303.21 mm |
G | Tr320x5 |
prepared for oil injection | No |