Adaptor Sleeve, HA Series, Tr300x4, 277.8125 mm Shaft Dia., 210 mm LG, 360 mm Nut Dia.

  • ERIKS:14586506
Image 1
Image 2
Image 1
Image 2
Save to list

€2,714.94/ pieceexcl. VAT

€3,285.08incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
277.81 mm
Thread Size
Tr300x4
Length
210
Nut Outer Diameter
360
d
300 mm
d1
277.81 mm
G
Tr300x4
prepared for oil injection
No