Adaptor Sleeve, HA Series, Tr280x4, 265.11 mm Shaft Dia., 224 mm LG, 350 mm Nut Dia.

  • ERIKS:14586501
Image 1
Image 2
Image 1
Image 2
Save to list

€3,101.94/ pieceexcl. VAT

€3,753.35incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
265.11 mm
Thread Size
Tr280x4
Length
224
Nut Outer Diameter
350
d
280 mm
d1
265.11 mm
G
Tr280x4
prepared for oil injection
No