



€2,522.22/ pieceexcl. VAT
€3,051.89incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 265.11 mm |
Thread Size | Tr280x4 |
Length | 195 |
Nut Outer Diameter | 350 |
d | 280 mm |
d1 | 265.11 mm |
G | Tr280x4 |
prepared for oil injection | No |