Adaptor Sleeve, HA Series, Tr260x4, 239.71 mm Shaft Dia., 190 mm LG, 330 mm Nut Dia.

  • ERIKS:14586493
Image 1
Image 2
Image 1
Image 2
Save to list

€1,856.88/ pieceexcl. VAT

€2,246.82incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
239.71 mm
Thread Size
Tr260x4
Length
190
Nut Outer Diameter
330
d
260 mm
d1
239.71 mm
G
Tr260x4
prepared for oil injection
No