



€1,856.88/ pieceexcl. VAT
€2,246.82incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 239.71 mm |
Thread Size | Tr260x4 |
Length | 185 |
Nut Outer Diameter | 310 |
d | 260 mm |
d1 | 239.71 mm |
G | Tr260x4 |
prepared for oil injection | No |