



€1,172.04/ pieceexcl. VAT
€1,418.17incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 201.61 mm |
Thread Size | Tr220x4 |
Length | 156 |
Nut Outer Diameter | 260 |
d | 220 mm |
d1 | 201.61 mm |
G | Tr220x4 |
prepared for oil injection | No |