



€118.14/ pieceexcl. VAT
€142.95incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 84.14 mm |
Thread Size | M 95x2 |
Length | 90 |
Nut Outer Diameter | 125 |
d | 90 mm |
d1 | 84.14 mm |
G | M 95x2 |
prepared for oil injection | No |