Adaptor Sleeve, HA Series, M 90x2, 80.96 mm Shaft Dia., 52 mm LG, 120 mm Nut Dia.

  • ERIKS:14586404
Image 1
Image 2
Image 1
Image 2
Save to list

€324.14/ pieceexcl. VAT

€392.21incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
80.96 mm
Thread Size
M 90x2
Length
52
Nut Outer Diameter
120
d
90 mm
d1
80.96 mm
G
M 90x2
prepared for oil injection
No