Adaptor Sleeve, HA Series, M 75x2, 61.91 mm Shaft Dia., 43 mm LG, 98 mm Nut Dia.

  • ERIKS:14586393
Image 1
Image 2
Image 1
Image 2
Save to list

€195.16/ pieceexcl. VAT

€236.14incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
61.91 mm
Thread Size
M 75x2
Length
43
Nut Outer Diameter
98
d
75 mm
d1
61.91 mm
G
M 75x2
prepared for oil injection
No