



€117.22/ pieceexcl. VAT
€141.84incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 55.56 mm |
Thread Size | M 65x1.5 |
Length | 65 |
Nut Outer Diameter | 85 |
d | 65 mm |
d1 | 55.56 mm |
G | M 65x1.5 |
prepared for oil injection | No |