



€32.52/ pieceexcl. VAT
€39.35incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 55.56 mm |
Thread Size | M 60x1.5 |
Length | 47 |
Nut Outer Diameter | 80 |
d | 60 mm |
d1 | 55.56 mm |
G | M 60x1.5 |
prepared for oil injection | No |