



€139.90/ pieceexcl. VAT
€169.28incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 49.21 mm |
Thread Size | M 55x1.5 |
Length | 37 |
Nut Outer Diameter | 75 |
d | 55 mm |
d1 | 49.21 mm |
G | M 55x1.5 |
prepared for oil injection | No |