Adaptor Sleeve, HA Series, M 45x1.5, 36.51 mm Shaft Dia., 33 mm LG, 65 mm Nut Dia.

  • ERIKS:14586373
Image 1
Image 2
Image 1
Image 2
Save to list

€289.87/ pieceexcl. VAT

€350.74incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
36.51 mm
Thread Size
M 45x1.5
Length
33
Nut Outer Diameter
65
d
45 mm
d1
36.51 mm
G
M 45x1.5
prepared for oil injection
No