



€29.64/ pieceexcl. VAT
€35.86incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 33.34 mm |
Thread Size | M 40x1.5 |
Length | 46 |
Nut Outer Diameter | 58 |
d | 40 mm |
d1 | 33.34 mm |
G | M 40x1.5 |
prepared for oil injection | No |