Adaptor Sleeve, HA Series, M 40x1.5, 33.34 mm Shaft Dia., 36 mm LG, 58 mm Nut Dia.

  • ERIKS:14586370
Image 1
Image 2
Image 1
Image 2
Save to list

€82.08/ pieceexcl. VAT

€99.32incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
33.34 mm
Thread Size
M 40x1.5
Length
36
Nut Outer Diameter
58
d
40 mm
d1
33.34 mm
G
M 40x1.5
prepared for oil injection
No