Adaptor Sleeve, HA Series, M 35x1.5, 30.16 mm Shaft Dia., 35 mm LG, 52 mm Nut Dia.

  • ERIKS:14586366
Image 1
Image 2
Image 1
Image 2
Save to list

€79.38/ pieceexcl. VAT

€96.05incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
30.16 mm
Thread Size
M 35x1.5
Length
35
Nut Outer Diameter
52
d
35 mm
d1
30.16 mm
G
M 35x1.5
prepared for oil injection
No