



€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 23.81 mm |
Thread Size | M 30x1.5 |
Length | 31 |
Nut Outer Diameter | 45 |
d | 30 mm |
d1 | 23.81 mm |
G | M 30x1.5 |
prepared for oil injection | No |