



€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 17.46 mm |
Thread Size | M 20x1 |
Length | 28 |
Nut Outer Diameter | 32 |
d | 20 mm |
d1 | 17.46 mm |
G | M 20x1 |
prepared for oil injection | No |