



€1,566.54/ pieceexcl. VAT
€1,895.51incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 182.56 mm |
Thread Size | M 200x3 |
Length | 150 |
Nut Outer Diameter | 250 |
d | 200 mm |
d1 | 182.56 mm |
G | M 200x3 |
prepared for oil injection | No |