Adaptor Sleeve, HA Series, M 180x3, 163.51 mm Shaft Dia., 131 mm LG, 210 mm Nut Dia.

  • ERIKS:14586468
Image 1
Image 2
Image 1
Image 2
Save to list

€2,178.90/ pieceexcl. VAT

€2,636.47incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
163.51 mm
Thread Size
M 180x3
Length
131
Nut Outer Diameter
210
d
180 mm
d1
163.51 mm
G
M 180x3
prepared for oil injection
No