Adaptor Sleeve, HA Series, M 170x3, 150.81 mm Shaft Dia., 122 mm LG, 200 mm Nut Dia.

  • ERIKS:14586463
Image 1
Image 2
Image 1
Image 2
Save to list

€408.72/ pieceexcl. VAT

€494.55incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
150.81 mm
Thread Size
M 170x3
Length
122
Nut Outer Diameter
200
d
170 mm
d1
150.81 mm
G
M 170x3
prepared for oil injection
No