



€376.02/ pieceexcl. VAT
€454.98incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 138.11 mm |
Thread Size | M 160x3 |
Length | 93 |
Nut Outer Diameter | 190 |
d | 160 mm |
d1 | 138.11 mm |
G | M 160x3 |
prepared for oil injection | No |