Adaptor Sleeve, HA Series, M 160x3, 138.11 mm Shaft Dia., 119 mm LG, 190 mm Nut Dia.

  • ERIKS:14586456
Image 1
Image 2
Image 1
Image 2
Save to list

€404.40/ pieceexcl. VAT

€489.32incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
138.11 mm
Thread Size
M 160x3
Length
119
Nut Outer Diameter
190
d
160 mm
d1
138.11 mm
G
M 160x3
prepared for oil injection
No