Adaptor Sleeve, HA Series, M 140x2, 125.41 mm Shaft Dia., 82 mm LG, 180 mm Nut Dia.

  • ERIKS:14586441
Image 1
Image 2
Image 1
Image 2
Save to list

€402.96/ pieceexcl. VAT

€487.58incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
125.41 mm
Thread Size
M 140x2
Length
82
Nut Outer Diameter
180
d
140 mm
d1
125.41 mm
G
M 140x2
prepared for oil injection
No