



€370.74/ pieceexcl. VAT
€448.60incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 112.71 mm |
Thread Size | M 130x2 |
Length | 80 |
Nut Outer Diameter | 165 |
d | 130 mm |
d1 | 112.71 mm |
G | M 130x2 |
prepared for oil injection | No |