Adaptor Sleeve, HA Series, M 130x2, 112.71 mm Shaft Dia., 80 mm LG, 155 mm Nut Dia.

  • ERIKS:14586434
Image 1
Image 2
Image 1
Image 2
Save to list

€201.66/ pieceexcl. VAT

€244.01incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
112.71 mm
Thread Size
M 130x2
Length
80
Nut Outer Diameter
155
d
130 mm
d1
112.71 mm
G
M 130x2
prepared for oil injection
No