Adaptor Sleeve, HA Series, M 120x2, 106.36 mm Shaft Dia., 112 mm LG, 155 mm Nut Dia.

  • ERIKS:14586431
Image 1
Image 2
Image 1
Image 2
Save to list

€196.26/ pieceexcl. VAT

€237.47incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
106.36 mm
Thread Size
M 120x2
Length
112
Nut Outer Diameter
155
d
120 mm
d1
106.36 mm
G
M 120x2
prepared for oil injection
No