Adaptor Sleeve, HA Series, M 110x2, 100.01 mm Shaft Dia., 81 mm LG, 145 mm Nut Dia.

  • ERIKS:14586423
Image 1
Image 2
Image 1
Image 2
Save to list

€169.50/ pieceexcl. VAT

€205.10incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
100.01 mm
Thread Size
M 110x2
Length
81
Nut Outer Diameter
145
d
110 mm
d1
100.01 mm
G
M 110x2
prepared for oil injection
No