



€134.82/ pieceexcl. VAT
€163.13incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 93.66 mm |
Thread Size | M 105x2 |
Length | 74 |
Nut Outer Diameter | 140 |
d | 105 mm |
d1 | 93.66 mm |
G | M 105x2 |
prepared for oil injection | No |