Adaptor Sleeve, H Series, Tr950x8, 900 mm Shaft Dia., 675 mm LG, 1170 mm Nut Dia.

  • ERIKS:14586339
Image 1
Image 2
Image 1
Image 2
Save to list

€30,819.06/ pieceexcl. VAT

€37,291.06incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
900 mm
Thread Size
Tr950x8
Length
675
Nut Outer Diameter
1170
d
950 mm
d1
900 mm
G
Tr950x8
prepared for oil injection
No