



€35,929.38/ pieceexcl. VAT
€43,474.55incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 900 mm |
Thread Size | Tr950x8 |
Length | 583 |
Nut Outer Diameter | 1170 |
d | 950 mm |
d1 | 900 mm |
G | Tr950x8 |
prepared for oil injection | No |