



€26,048.70/ pieceexcl. VAT
€31,518.93incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 900 mm |
Thread Size | Tr950x8 |
Length | 420 |
Nut Outer Diameter | 1080 |
d | 950 mm |
d1 | 900 mm |
G | Tr950x8 |
prepared for oil injection | No |