



€30,135.96/ pieceexcl. VAT
€36,464.51incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 850 mm |
Thread Size | Tr900x7 |
Length | 660 |
Nut Outer Diameter | 1120 |
d | 900 mm |
d1 | 850 mm |
G | Tr900x7 |
prepared for oil injection | No |