



€32,411.58/ pieceexcl. VAT
€39,218.01incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 850 mm |
Thread Size | Tr900x7 |
Length | 520 |
Nut Outer Diameter | 1030 |
d | 900 mm |
d1 | 850 mm |
G | Tr900x7 |
prepared for oil injection | No |