Adaptor Sleeve, H Series, Tr900x7, 850 mm Shaft Dia., 326 mm LG, 1030 mm Nut Dia.

  • ERIKS:14586333
Image 1
Image 2
Image 1
Image 2
Save to list

€22,205.46/ pieceexcl. VAT

€26,868.61incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
850 mm
Thread Size
Tr900x7
Length
326
Nut Outer Diameter
1030
d
900 mm
d1
850 mm
G
Tr900x7
prepared for oil injection
No