



€30,704.52/ pieceexcl. VAT
€37,152.47incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 800 mm |
Thread Size | Tr850x7 |
Length | 508 |
Nut Outer Diameter | 980 |
d | 850 mm |
d1 | 800 mm |
G | Tr850x7 |
prepared for oil injection | No |