Adaptor Sleeve, H Series, Tr850x7, 800 mm Shaft Dia., 308 mm LG, 980 mm Nut Dia.

  • ERIKS:14586326
Image 1
Image 2
Image 1
Image 2
Save to list

€21,344.82/ pieceexcl. VAT

€25,827.23incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
800 mm
Thread Size
Tr850x7
Length
308
Nut Outer Diameter
980
d
850 mm
d1
800 mm
G
Tr850x7
prepared for oil injection
No