



€26,352.48/ pieceexcl. VAT
€31,886.50incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 750 mm |
Thread Size | Tr800x7 |
Length | 618 |
Nut Outer Diameter | 1000 |
d | 800 mm |
d1 | 750 mm |
G | Tr800x7 |
prepared for oil injection | No |