



€26,667.06/ pieceexcl. VAT
€32,267.14incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 750 mm |
Thread Size | Tr800x7 |
Length | 483 |
Nut Outer Diameter | 920 |
d | 800 mm |
d1 | 750 mm |
G | Tr800x7 |
prepared for oil injection | No |