



€22,166.04/ pieceexcl. VAT
€26,820.91incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 710 mm |
Thread Size | Tr750x7 |
Length | 603 |
Nut Outer Diameter | 950 |
d | 750 mm |
d1 | 710 mm |
G | Tr750x7 |
prepared for oil injection | No |