Adaptor Sleeve, H Series, Tr670x6, 630 mm Shaft Dia., 558 mm LG, 850 mm Nut Dia.

  • ERIKS:14586297
Image 1
Image 2
Image 1
Image 2
Save to list

€20,006.82/ pieceexcl. VAT

€24,208.25incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
630 mm
Thread Size
Tr670x6
Length
558
Nut Outer Diameter
850
d
670 mm
d1
630 mm
G
Tr670x6
prepared for oil injection
No