



€16,399.38/ pieceexcl. VAT
€19,843.25incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 600 mm |
Thread Size | Tr630x6 |
Length | 404 |
Nut Outer Diameter | 730 |
d | 630 mm |
d1 | 600 mm |
G | Tr630x6 |
prepared for oil injection | No |