Adaptor Sleeve, H Series, Tr600x6, 560 mm Shaft Dia., 487 mm LG, 750 mm Nut Dia.

  • ERIKS:14586283
Image 1
Image 2
Image 1
Image 2
Save to list

€17,079.18/ pieceexcl. VAT

€20,665.81incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
560 mm
Thread Size
Tr600x6
Length
487
Nut Outer Diameter
750
d
600 mm
d1
560 mm
G
Tr600x6
prepared for oil injection
No