Adaptor Sleeve, H Series, Tr560x6, 530 mm Shaft Dia., 468 mm LG, 710 mm Nut Dia.

  • ERIKS:14586279
Image 1
Image 2
Image 1
Image 2
Save to list

€19,587.48/ pieceexcl. VAT

€23,700.85incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
530 mm
Thread Size
Tr560x6
Length
468
Nut Outer Diameter
710
d
560 mm
d1
530 mm
G
Tr560x6
prepared for oil injection
No