



€13,395.06/ pieceexcl. VAT
€16,208.02incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 500 mm |
Thread Size | Tr530x6 |
Length | 447 |
Nut Outer Diameter | 670 |
d | 530 mm |
d1 | 500 mm |
G | Tr530x6 |
prepared for oil injection | No |